Beli Timbangan Vector di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Oxone Timbangan Badan Digital
    Mulai

    Rp339.900

    Oxone Timbangan Badan Digital
    Deskripsi:
    Oxone OX-477 – Timbangan Badan Digital memudahkan Anda untuk memantau perkembangan tubuh anda dan keluarga agar tetap sehat dan terjaga pola makan yang teratur. Desain yang praktis dan modern menambah nuansa modern dalam ruangan Anda.Kapasitas : 180 KgWARNA SESUAI KETERSEDIAAN
    atribut:
    • Capacity (kg): 180
    • Weight (kg): 1.3
    • Material: Stainless Steel
    • Dimension (LxWxH) (cm): 30x28x9
    • Color: Random Color
  2. CHEETAH Safety/Protection Glasses Vector (Kacamata Safety)
    Mulai

    Rp72.900

    CHEETAH Safety/Protection Glasses Vector (Kacamata Safety)
    atribut:
    • SNI License: Yes
    • SNI Number: 158/W/RE/B/V/2017
  3. MARATHON MOTORS Vector (Inverter) AC Motor
    Mulai

    Rp8.299.900

    MARATHON MOTORS Vector (Inverter) AC Motor
    Deskripsi:
    These 1000:1 constant torque vector (inverter) AC motors can be operated at 1/1000 of the base speed in blower, fan, and pump applications. Models can handle low speeds without overheating.
    atribut:
    • UNSPSC: 26101612
    • Duty cycle: Continuous
    • Frequency (Hz): 60
    • Maximum Ambient Temperature (°C): 40
    • Maximum Operating Frequency (Hz): 120
    • Motor Bearings: Ball
    • Motor Design: 3-Phase
    • Motor Mounting Position: Horizontal
    • Motor Service Factor: 1
    • Motor Shaft Design: Keyed
    • Motor Shaft Rotation: CW/CCW
    • Motor Thermal Protection: None
    • No. of Speeds: 1
    • Phase: Three
    • Speed Range: 1,000:1
    • Standards: CE; UL Recognized
    • Usable @ 200V: No
    • Usable @ 208V: No
  4. MARATHON MOTORS Vector Motor Brake
    Mulai

    Rp15.999.900

    MARATHON MOTORS Vector Motor Brake
    Deskripsi:
    These vector motor brake kits stop residual movement of equipment after power has been removed from the motor. They are useful when heavy loads on conveyors or hoists continue to spin the motor after power has been shut off.
    atribut:
    • UNSPSC: 26101809
    • Diameter: 6-9/16
    • Displayed Brand: MARATHON MOTORS
    • Enclosure: IP23
    • Enclosure Material: Cast Iron/Rolled Steel
    • For use with: Black Max Motors
    • Frequency (Hz): 60/50
    • Holding Current (A): 2.2/1.2
    • Includes: Mounting Hardware
    • Inrush Current (A): 0.2/0.1
    • Maximum Ambient Temperature (°C): 40
    • Mounting: Face
    • ODE Shaft Diameter: 5/8
    • Overall Length (in): 11.17
    • Phase: Three
    • Requires: Black Max Motor
    • Standards: CSA Certified
    • Sub Brand: Stearns
    • Voltage (V AC): 230/460
    • Wire Termination: Flying Leads
  5. Fuji Electric Variable Frequency Drive
    Mulai

    Rp4.599.900

    Fuji Electric Variable Frequency Drive
    Deskripsi:
    Fuji FRENIC-Mega series VFDs are compact for tight spaces and feature dynamic torque vector control that calculates the appropriate power based on the motor's load. These drives support high horsepower motors found in compressors, chillers, machine tools, and extruders.
  6. DAYTON Condenser Fan AC Motor
    Mulai

    Rp3.499.900

    DAYTON Condenser Fan AC Motor
    Deskripsi:
    Three-phase inverter duty condenser fan AC motors, also known as inverter rated or vector duty, can be controlled with a variable frequency drive (VFD) for more control over torque and speed for greater efficiency compared to single-phase motors. Some motors come with shaft grounding rings that provide a path for voltage spikes to bypass metal bearing components and protect them from damage due to electrical arcing.
    atribut:
    • UNSPSC: 26101602
    • Duty cycle: Continuous
    • Frequency (Hz): 60
    • Motor Application: HVAC/R
    • Motor Service Factor: 1
    • Motor Shaft Rotation: CW/CCW
    • Motor Sub Application: Condenser Fan
  7. Sharp Scientific Calculator
    Mulai

    Rp629.900

    Sharp Scientific Calculator
    Deskripsi:
    [Electricity / Electronics] Trigonometric / hyperbolic function, exponential / logarithmic function, complex number calculation, physical constant (52), [Physical / chemical] trigonometric / hyperbolic function, exponential / logarithmic function, standard deviation / random number, regression analysis, physics Constant (52), unit conversion (302), [Mathematics] trigonometric function / hyperbolic function, exponential / logarithmic function, differential / integral calculation, sigma calculation, complex number calculation, quaternary simultaneous linear equation, binary / ternary simultaneous 1 Quadratic equation, quadratic equation, quadratic / cubic equation, vector calculation, matrix calculation, constant calculation, [machine / work] trigonometric function / hyperbolic function, coordinate conversion / angle conversion, [civil engineering / architecture / surveying] trigonometric function / Hyperbolic function, exponential / logarithmic function, coordinate conversion / degree / minute / second conversion, [production management / quality / experiment] standard deviation / random number, regression analysis, [information processing] binary / octal / hexadecimal calculation, logical operation, [logical operation] Biology / Medical / Pharmaceutical] exponential / logarithmic function, standard deviation / random number, regression analysis, formula calculation function (software Lever), physical constants (52), [Economics / Sociology / Statistics] exponential / logarithmic functions, permutations / combinations, standard deviation / random numbers, regression analysis Constant memory (9), simulation calculation, solver function, constant calculation, percent, percentage calculation, degree minute second conversion (60 base decimal), time calculation, coordinate conversion, (inverse) hyperbolic function, permutation / combination, ABS, Random numbers, factorization, rounding of calculation results, fraction calculation, sum (sigma) / power (pi) calculation, statistical calculation [1 variable (standard deviation), 2 variables (regression analysis), quartile], statistics List display, distribution calculation, vector calculation, matrix calculation, differential / integral calculation, complex number calculation, quotient / remainder calculation, integerization calculation, greatest common divisor / least common multiple, quadratic / tertiary equation, quaternary simultaneous linear equation, Binary and ternary simultaneous linear equations, number table creation function, N-ary calculation (binary / quinary / octal / hexadecimal), logical operation, last answer function, multi-line playback function, function memory (3) , Display method specification (FSE), circulating decimal point display, physical constant (52), unit conversion (302), quick hitting (2 key roll Ba with), automatic power saving mode, twin power, Japanese display, formula as the input display, tabular input of statistical data, three-digit scale
    atribut:
    • Battery Used: LR44 x 1
    • Weight (g): 108 (including battery and excluding hard case)
    • Number of Digits: (Calculation result) Mantissa part / 10, exponent part / 2
    • Display: Liquid crystal (96 x 32 dots [16 columns 4 lines])
    • Type: 585 function function
    • Accessories: Hard case
    • Dimensions (W x D x H) (mm): 80 x 166 x 15
    • Usage Time (hour): Approx. 3000
  8. Mitsubishi Electric Inverter FREQROL-D700 Series 3-Phase (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp14.999.900

    Mitsubishi Electric Inverter FREQROL-D700 Series 3-Phase (Inverter Drive Kecepatan Variabel)
    Deskripsi:
    High reliability and easy wiring have been achieved by the new standard spring clamp terminal (control circuit) of Mitsubishi inverter . Equipped with a safety stop function and a hardware cutoff circuit, highly reliable emergency output cutoff can be performed.Equipped with best-in-class performance ina compact body A compact body (3.7K or less) with the same mounting dimensions as Mitsubishi's smallest inverter FREQROL-S500 series is equipped with general-purpose magnetic flux vector control, 150% (3.7K or less) at 1Hz. Achieved high torque.Extensive functionsOptimal for fan / pump applications Excitation control / PID control, deceleration / stop function during power failure for machine tool applications, general-purpose magnetic flux vector control for transport / food applications, brake resistor connection (0.4K to 15K), etc. Equipped with various functions.Protective functionOvercurrent during acceleration, overcurrent during constant speed, overcurrent during deceleration, overcurrent during acceleration, overvoltage during constant speed, overvoltage during deceleration, inverter protection thermal operation, motor protection thermal operation, fin overheating, input open phase, output side at start Ground fault overcurrent, output open phase, external thermal operation, PTC thermistor operation, parameter error, PU disconnection, retry count exceeded, CPU error, brake transistor error, inrush resistance overheat, analog input error, stall prevention, output current detection value exceeded , Safety circuit abnormality.Operation modeUpper and lower limit frequency setting, frequency jump operation, external thermal input selection, momentary power failure restart operation, forward / reverse rotation prevention, remote setting, second function, multi-speed operation, regeneration avoidance, slip correction, operation mode selection, offline auto tuning Function, PID control, computer link operation (RS-485), optimum excitation control, power failure stop, speed smoothing control, Modbus-RTUAlarm functionFan failure, overcurrent stall prevention, overvoltage stall prevention, PU stop, parameter write error, regenerative brake pre-alarm, electronic thermal pre-alarm, maintenance output, insufficient voltage, operation panel lock, password setting, inverter reset, safety stop
    atribut:
    • Compatible Motor Capacity (kW): 5.5
    • Output voltage (V): 3-phase 380-480
    • Cooling Method: Forced air cooling
    • Frequency (Hz): 50/60
    • Power Supply Capacity (kVA): 12
    • AC Voltage Tolerance (V): 325 to 528 (50/60Hz)
    • Ambient Humidity (%RH): 90 or less (no condensation)
    • Control Method: Soft-PWM control/High carrier frequency PWM control (selectable between V/F control, general-purpose magnetic flux vector control, and optimal excitation control)
    • Length (mm): 155
    • Output Frequency (Hz): 0.2 to 400
    • Output Rated Current Standard (A): 12
    • Output overload current rating: 150% 60s, 200% 0.5s (anti-time characteristic)
    • Output rated capacity (kVA): 9.1
    • Permissible Frequency Fluctuation (%): ±5
    • Power Supply Voltage (V) : 3-phase 380-480 (50Hz/60Hz)
    • Protective Structure: Closed type (IP20)
    • Protective structure (JEM1030): Closed type (IP20)
    • Storage Temperature (°C): -20 to 65
    • Type: Simple and compact inverter (FREQROL-D700 series) Three-phase 400V
    • Width (mm): 220
  9. Shark Kompresor Udara Portabel
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

    Shark Kompresor Udara Portabel
    Deskripsi:
    Jika mobilitas menjadi pertimbangan utama, ukuran tampaknya menjadi sebuah prioritas. Hal serupa tampaknya diadopsi dengan baik oleh kompresor portable Shark MZ 1525 1.5 HP.Dengan desain yang sederhana dan dimensinya yang kecil membuat kompresor ini mudah dipindahkan ataupun dibawa.
  10. CENTURY Condenser Fan AC Motor
    Mulai

    Rp4.599.900

    CENTURY Condenser Fan AC Motor
    Deskripsi:
    Three-phase condenser fan AC motors are highly efficient with an ultra-high starting torque compared to single-phase models. They require no capacitor, start winding, centrifugal switch, or other starting device that can wear out and fail.
  11. WESTWARD MIG Welding Wire (Kawat Las)
    Mulai

    Rp419.900

    WESTWARD MIG Welding Wire (Kawat Las)
    Deskripsi:
    These hardfacing alloys resist abrasion and impact. They are suitable for overlaying surfaces that are exposed to both heavy pounding that can chip or crack the surfaces and gritty materials that can grind the surfaces. These alloys are commonly used for hardfacing equipment such as bulldozer blades, pump housings, and dredge cutter teeth.
    atribut:
    • UNSPSC: 23171510
  12. OHAUS EXPLORER Series Analytical Precision and High Capacity Balances
    BARU
    Mulai

    Rp91.999.900

    OHAUS EXPLORER Series Analytical Precision and High Capacity Balances
    Deskripsi:
    The OHAUS Explorer Series of analytical balances combine modern features and design elements to offer unmatched functionality in a line of high-performance balances unlike any other on the market. These smart and intuitive balances and all of their intelligent features simplify even the most complex laboratory measurements.
  13. OHAUS Analytical Balance
    Mulai

    Rp71.999.900

    OHAUS Analytical Balance
    atribut:
    • Size (mm): 230x393x350
    • Supported OS: Windows(R)XP/VistaTM/7
    • Interface: RS232, USB
    • Calibration Method: Internal automatic calibration
    • Display: Color VGA touch panel
    • Function: Measurement (%, animal, total, mass difference, number of pieces, check, peak retention, pipette calibration, weighing, compound, density measurement, raw material cost calculation, SQC), taring, minimum value warning, administrator, library, alternative
    • Material: Windshield/antistatic coating glass
    • Power Supply (V AC): 100 to 240
    • Reproducibility (Standard Deviation) (g): +/- 0.001
  14. FURUNO Radar
    Mulai

    Rp37.999.900

    FURUNO Radar
    atribut:
    • Power Supply (V DC): 12-24
  15. Armstrong Ceiling Tiles (Panel Plafon)
    Mulai

    Rp2.799.900

    Armstrong Ceiling Tiles (Panel Plafon)
    Deskripsi:
    General purpose ceiling tiles create suspended ceilings that conceal overhead flaws, hide electrical wires and ventilation systems, and improve acoustics. These tiles are available in a variety of edge types, sizes, and textures for office, school, and medical facilities.
    atribut:
    • UNSPSC: 30161601
    • Overall Width (inch): 24
  16. WESTWARD TIG Welding Rod (Kawat Las Argon)
    Mulai

    Rp439.900

    WESTWARD TIG Welding Rod (Kawat Las Argon)
    Deskripsi:
    ER80S-D2 TIG rods are used for welding manganese-molybdenum (MnMo) steel alloys. They are suitable for welding rusty or dirty metals. They are also suitable for applications where porosity is a concern or where the base metal being welded contains high levels of sulfur or carbon. These rods are commonly used for welding construction equipment, pipe, and trailers.
    atribut:
    • Process: TIG Welding (GTAW)
  17. KRISBOW Mesin Bubut
    Mulai

    Rp90.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  18. WESTWARD Infrared Thermometer
    Mulai

    Rp679.900

    WESTWARD Infrared Thermometer
    Deskripsi:
    Westward infrared thermometers use laser sighting to measure surface temperatures of objects that are out of reach such as HVAC equipment or automotive systems.
    atribut:
    • Item - Infrared Thermometer: Infrared Thermometer
    • Calibration Certificate Included: No
    • Data Logging - Instrument: No
    • UNSPSC: 41112210
  19. WEG Hazardous Location AC Motor
    Mulai

    Rp29.999.900

    WEG Hazardous Location AC Motor
    Deskripsi:
    Class 1 C, D / 2 F, G three-phase hazardous location AC motors don't require starting capacitors, run capacitors, or centrifugal starting switches that can wear out and fail. They operate with a higher torque and greater efficiency than single-phase hazardous location motors of the same HP, rpm, and frame size. These motors are for use in environments where flammable gas or vapor such as ethylene, propane, or methane are present. They are also used in areas where combustible dust such as carbon black, coke, charcoal, flour, starch, or grain dust is present.
    atribut:
    • UNSPSC: 26101612
    • CC Number: CC029A
    • Conduit Box Location: Exterior
    • Duty cycle: Continuous
    • Frequency (Hz): 60
    • Hazardous Location Class: 1 C,D / 2 F,G
    • Hazardous Location Division: Division 1
    • Ins. Class: F
    • Maximum Ambient Temperature (°F): 104
    • Motor Application: Hazardous Location
    • Motor Bearings: Ball
    • Motor Design: 3-Phase
    • Motor Enclosure Design: Totally Enclosed Fan-Cooled
    • Motor Frame Material: Cast Iron
    • Motor Mounting Position: Horizontal
    • Motor Mounting Type: Rigid Base
    • Motor Service Factor: 1.15
    • Motor Shaft Design: Keyed
    • Motor Shaft Rotation: CW/CCW
    • Motor Thermal Protection: T-Stat
    • NEMA Design: B
    • No. of Speeds: 1
    • Phase: Three
    • Standards: CSA Certified (LR50962); UL Listed (E87848)
    • Temp. Code: T4
    • Usable @ 200V: No
    • Usable @ 208V: Yes
    • Voltage (V AC): 208-230/460
Daftar Harga Timbangan Vector Terbaru October 2026
Oxone Timbangan Badan DigitalRp339.900
CHEETAH Safety/Protection Glasses Vector (Kacamata Safety)Rp72.900
MARATHON MOTORS Vector (Inverter) AC MotorRp8.299.900
MARATHON MOTORS Vector Motor BrakeRp15.999.900
Fuji Electric Variable Frequency DriveRp4.599.900
DAYTON Condenser Fan AC MotorRp3.499.900
Sharp Scientific CalculatorRp629.900
Mitsubishi Electric Inverter FREQROL-D700 Series 3-Phase (Inverter Drive Kecepatan Variabel)Rp14.999.900
Shark Kompresor Udara PortabelRp2.199.900
CENTURY Condenser Fan AC MotorRp4.599.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)